Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M6311

Greiner FLUOTRAC 200 384 well plates

flat bottom black polystyrene wells, non-sterile

Synonym(s):

384 immunoassay plates, 384 multiwell plates, 384 well microplates, 384 well microtiter plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
black polystyrene
flat bottom black polystyrene wells
maximum volume:
131 μL
size:
384 wells
working volume:
110 μL
sterility:
non-sterile
binding type:
medium binding surface
feature:
lid: no

material

black polystyrene
flat bottom black polystyrene wells

sterility

non-sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 781076

maximum volume

131 μL

size

384 wells

working volume

110 μL

binding type

medium binding surface

General description

Fluotrac 200, 384 flat bottom, medium binding, microtiter plate with an optimal working volume of 15-110 μL; maximum well capacity of 131 μL. Growth area: 10 mm(2)

Other Notes

384 flat well microtiter plate, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: approx.150 μm. approx.150 μm.

Suitability

Black plates minimize background fluorescence. FLUOTRAC 200 binds up to 200 ng/cm2. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

FLUOTRAC is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service