Skip to Content
MilliporeSigma

M3311

Greiner 384 well plates, polystyrene

working volume 110 μL, flat bottom clear polystyrene wells

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates, Greiner 781101

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.15
UNSPSC Code:
41122107
Material:
clear polystyrene plate, flat bottom clear polystyrene wells, polystyrene
Size:
384 wells
Sterility:
non-sterile
Binding type:
non-treated surface
Feature:
lid: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polystyrene plate, flat bottom clear polystyrene wells, polystyrene

sterility

non-sterile

feature

lid: no

packaging

case of 100

manufacturer/tradename

Greiner 781101

maximum volume

130 μL

size

384 wells

working volume

110 μL

color

clear

binding type

non-treated surface

General description

384 well flat bottom, non-treated microtiter plate with an optimal working volume of 15-110 μL; maximum well capacity of 131 μL.
Greiner multiwell plates are available in the standard multiwell plate footprint and offer excellent optical properties. These plates are DNAse /RNAse free and non-pyrogenic as deteremined by LAL method (< 0.06 EU/mL). Appropriate for general purposes, such as optical measurements, photography, and microscopy, due to the high transparency of polystyrene plates.

Application

General purpose, optical equipment, photography, microscopy, storage, high transparency plate

Other Notes

384 flat well microtiter plate, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx.150 μm.

Legal Information



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library