Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z192740

Tapered microtip for 500 and 750W ultrasonic processor

Ultra-high intensity, tip diam. 3 mm, tip volume 1-10 mL

Synonym(s):

Ultra-high intensity sonicator tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101500
NACRES:
NB.74

manufacturer/tradename

Sonics & Materials 630-0418

tip diam.

3 mm

tip volume

1-10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Screw into threaded end of standard 1/2 in. (13 mm) horn to intensify the energy delivered to small samples. Also for use with narrow neck vessels.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Surfactant-assisted dispersion of single-walled carbon nanotubes for debundling or exfoliation in dispersion procedures.

Surfactant-assisted dispersion of single-walled carbon nanotubes for debundling or exfoliation in dispersion procedures.

Surfactant-assisted dispersion of single-walled carbon nanotubes for debundling or exfoliation in dispersion procedures.

Surfactant-assisted dispersion of single-walled carbon nanotubes for debundling or exfoliation in dispersion procedures.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service