Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z412619

Sigma-Aldrich

Ultrasonic processor 130 W

AC/DC input 220 V AC

Synonym(s):

Ultrasonic Homogenizer, Ultrasonic Mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101500
NACRES:
NB.74

feature

CE compliant

manufacturer/tradename

Sonics & Materials VCX130-220V

Looking for similar products? Visit Product Comparison Guide

General description

  • 20 kHz
  • Digital wattmeter
  • Full function pulser, off cycle 1s, on cycle variable from 1 to 10s
  • Electronic timer, variable from 1 to 10 hour.
  • Variable output control
  • Automatic tuning
For processing medium volume samples from 150 μL to 150 mL. Unit has a piezoelectric converter and a footswitch connector. Shipped ready for operation with titanium probe 138 mm L × 6 mm tip diam., tool kit, and instruction manual.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service