Skip to Content
Merck
All Photos(1)

Key Documents

Z653292

Hettich® centrifuge adapters

for ROTOFIX 32A, ROTINA 38/38R and UNIVERSAL 320/320R, Adapter for 15 ml Falcon tubes (17x120 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$51.10

$51.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$51.10

About This Item

UNSPSC Code:
41103911
NACRES:
NB.22

$51.10

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

Holds 15 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Hettich 1462-A

technique(s)

centrifugation: suitable

compatibility

for use with 1617, 1619 (rotors)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • compatible with rotors 1617 (Z665614), 1619 (Z657972) and 1717 (Z720151)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service