Skip to Content
Merck
All Photos(1)

Key Documents

Z769495

Branson CPX series ultrasonic bath with digital timer

bath volume 9.2 L, AC/DC input 230 V AC, UK plug (3-pin)

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.74
Pricing and availability is not currently available.

feature

model CPX5800-E

packaging

pack of 1 ea

manufacturer/tradename

Branson CPX-952-539R

bath size

290 mm (11.5 in.) × 240 mm (9.5 in.) × 150 mm (6 in.)

bath volume

9.2 L

Looking for similar products? Visit Product Comparison Guide

General description

With the Bransonic® CPX, we′ve gone digital and defined a new category in ultrasonic baths. We′ve reimagined our iconic line of ultrasonic baths for total control with a fully digital Tower Control Panel. The CPX also features our new self-adaptive technology that actively tracks and adapts to changes within the bath.

All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.

Note: Parts should not be allowed to rest on tank bottom, see accessories for options.

Features and Benefits

  • Degassing - can be set up to 99 minutes
  • Timer - can be set to 99 minutes or run continuously
  • Self-Adaptive technology
  • Digital tower control panel
  • Sleep mode
  • All 220-230 V units meet CE standards

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service