Skip to Content
Merck
All Photos(1)

Documents

Z363618

Shaker platform

orbital shaker platform, size 21.7 mm ( 7/8 in.) , rotating orbit diameter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

feature

capacity 15 lb (6.8 kg)

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37041-0000

size

21.7 mm ( 7/8 in.) , rotating orbit diameter

Looking for similar products? Visit Product Comparison Guide

General description

Small orbital motion makes this essentially a vibrating platform, especially useful for agitating multiwell plates and other small-diameter vessels.
By placing this platform on top of any magnetic stirrer, it becomes an inexpensive orbital or vibrating shaker. Featuring non-skid surface that prevents samples from falling off, and an easy lift and carry design. Platform is 225 mm (87/8in.) square by 53 mm (21/4in.) high.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service