Skip to Content
Merck
All Photos(1)

Key Documents

Z252778

Sigma-Aldrich

Ultrasonic processors 500W and 750W

coupler

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$465.00

$465.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$465.00

About This Item

UNSPSC Code:
41101519
NACRES:
NB.74

$465.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

coupler dimensions: 3 5/8 in. (9.2 mm)

manufacturer/tradename

Sonics & Materials 630-0421

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For ultrasonic stepped microtips.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service