Skip to Content
Merck
All Photos(1)

Documents

735167

Sigma-Aldrich

Fluorine doped tin oxide coated glass slide

L × W × thickness 300 mm × 300 mm × 2.2 mm, surface resistivity ~7 Ω/sq

Synonym(s):

FTO glass

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352103
NACRES:
NA.23

description

Haze: 5%

composition

SnO2/F

surface resistivity

~7 Ω/sq

L × W × thickness

300 mm × 300 mm × 2.2 mm

transmittance

80-82% (visible)

Looking for similar products? Visit Product Comparison Guide

General description

The coating thickness of Fluorine doped tin oxide on glass slide is ∼ 550 nm. The glass has a refractive index of ∼ 1.52 and the SnO2:F coating is ∼ 1.85.

Application

Fluorine doped tin oxide coated glass slide (FTO glass) can be used as a substrate for the fabrication of dye sensitized solar cells (DSSCs) and photovoltaic cells (PVs).

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Hydrothermal fabrication of hierarchically anatase TiO 2 nanowire arrays on FTO glass for dye-sensitized solar cells
Wu W, et al.
Scientific reports, 3, 1352-1352 (2013)
Malkeshkumar Patel et al.
Beilstein journal of nanotechnology, 9, 2432-2442 (2018-09-27)
Co3O4 has been widely studied as a catalyst when coupled with a photoactive material during hydrogen production using water splitting. Here, we demonstrate a photoactive spinel Co3O4 electrode grown by the Kirkendall diffusion thermal oxidation of Co nanoparticles. The thickness-dependent
Facile solution-controlled growth of CuInS2 thin films on FTO and TiO2/FTO glass substrates for photovoltaic application
Peng S, et al.
Journal of alloys and compounds, 481(1-2), 786-791 (2009)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service