53590-U
Ascentis® Express 90 Å F5 (2.7 μm) HPLC Columns
L × I.D. 10 cm × 4.6 mm, HPLC Column
Synonym(s):
Core-shell (SPP) Fused Core PFP HPLC column
About This Item
Recommended Products
product name
Ascentis® Express F5, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 10 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L43
product line
Ascentis®
feature
endcapped
manufacturer/tradename
Ascentis®
packaging
1 ea of
parameter
60 °C temp. range
600 bar max. pressure (9000 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
10 cm × 4.6 mm
surface area
135 m2/g
impurities
<5 ppm metals
matrix
Fused-Core particle platform
superficially porous particle
matrix active group
PFP (pentafluorophenyl) phase
particle size
2.7 μm
pore size
90 Å pore size
operating pH
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Research on the Synthesis of Zinc-Ammonium Phosphate Using Galvanic Waste Sludge as a Source of Zinc.: This research investigates the synthesis of zinc-ammonium phosphate utilizing galvanic waste sludge, highlighting the analytical methods involving hydrochloric acid in the chemical recycling process (Morgovan et al., 2024).
- Chile′s agricultural research institute plant tissue analysis dataset.: This dataset encompasses analytical methods used for plant tissue analysis, with hydrochloric acid playing a key role in the preparation and analysis processes (Corradini et al., 2023).
- Determination of three plant growth regulators in Dendrobium officinale and Anoectochilus roxburghii by three-phase hollow fiber liquid phase microextraction- high performance liquid chromatography.: The study details a method using hydrochloric acid for the extraction and analysis of plant growth regulators, enhancing the accuracy of high-performance liquid chromatography techniques (Wu et al., 2023).
Legal Information
Application
guard cartridge
related product
required but not provided
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Chromatograms
application for HPLCapplication for HPLCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service