Skip to Content
Merck
All Photos(1)

Key Documents

53829-U

Supelco

Ascentis® Express 90 Å C18 (2.7 μm) HPLC Columns

L × I.D. 15 cm × 4.6 mm, HPLC Column

Synonym(s):

Core-shell (SPP) Fused Core C18 HPLC column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

Product Name

Ascentis® Express C18, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 15 cm × 4.6 mm

material

stainless steel column

Agency

suitable for USP L1

product line

Ascentis®

feature

endcapped

manufacturer/tradename

Ascentis®

packaging

1 ea of

parameter

60 °C temp. range
600 bar max. pressure (9000 psi)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

15 cm × 4.6 mm

surface area

135 m2/g

impurities

<5 ppm metals

matrix

Fused-Core particle platform
superficially porous particle

matrix active group

C18 (octadecyl) phase

particle size

2.7 μm

pore size

90 Å

operating pH

2-9

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis Express HPLC columns, through the use of Fused-Core® particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower backpressures. The combination of high efficiency and low backpressure benefits UPLC® (or other ultra high pressure system) users, as well as conventional HPLC users.
Visit the Ascentis Express home page for more information on this new column technology.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
UPLC is a registered trademark of Waters

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chemical characterization of three accessions of Brassica juncea L. extracts from different plant tissues
Oulad El Majdoub Y, et al.
Molecules (Basel), 25(22), 5421-5421 (2020)
Determination of the metabolite content of Brassica juncea cultivars by comprehensive two-dimensional liquid chromatography coupled to photodiode array and mass spectrometry detection
Arena K, et al.
Molecules (Basel), 25(5), 1235-1235 (2020)
Yong Foo Wong et al.
Electrophoresis (2018-02-08)
Metabolic profiling of Glycyrrhiza glabra using comprehensive two-dimensional liquid chromatography (LC × LC) coupled with photodiode array (PDA) and mass spectrometry (MS) detection is described. The separation was conducted under reversed-phase conditions, using a combination of first dimension (1 D) 150 mm microbore
Anna Różańska et al.
Foods (Basel, Switzerland), 9(8) (2020-08-23)
High quality extra virgin olive oils represent an optimal source of nutraceuticals. The European Union (EU) is the world's leading olive oil producer, with the Mediterranean region as the main contributor. This makes the EU the greatest exporter and consumer
Katia Arena et al.
Journal of separation science, 43(9-10), 1781-1789 (2020-04-03)
Olea europaea, meaning "European olive," is a small tree belonging to the family Oleaceae, occurring in the Mediterranean Basin. Olive oil is an essential component of a balanced diet because of its nutritional value. Among micronutrients, phenolic compounds did show important beneficial effects for human health.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service