Skip to Content
Merck
All Photos(1)

Key Documents

M0393

Sigma-Aldrich

Medium 199

With Hanks′ salts and ʟ-glutamine, without sodium bicarbonate, powder, suitable for cell culture

Synonym(s):

M199 Medium, TCM 199

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

Product Name

Medium 199, With Hanks′ salts and L-glutamine, without sodium bicarbonate, powder, suitable for cell culture

form

powder

technique(s)

cell culture | mammalian: suitable

components

HEPES: no
Hanks’ salts (2% CO2): yes
sodium pyruvate: no
NaHCO3: no
L-glutamine: yes
phenol red: yes

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Medium 199 is a combination of vitamins, amino acids, and other factors that were originally developed as a completely defined media formulation for the culture of primary explants. This medium, when properly supplemented has broad applicability, particularly for non-transformed cells. Medium 199 is widely used for vaccine production, in vitro cultivation of primary pancreatic explants, and lens tissues.

Application

Medium 199 has been used:
  • to test and determine the pH sensitivity of the sensors in a complex environment
  • as a culture medium during oocyte harvesting
  • as a component of Leishmania donovani (LdBOB) promastigote media for culturing L. donovani
  • to culture visceral adipose tissue explants

Quantity

Formulated to contain 10.6 grams of powder per liter of medium.

Reconstitution

Supplement with 0.35 g/L sodium bicarbonate.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Thomas H C Sit et al.
Nature, 586(7831), 776-778 (2020-05-15)
Severe acute respiratory syndrome coronavirus 2 (SARS-CoV-2) was first detected in Wuhan in December 2019 and caused coronavirus disease 2019 (COVID-19)1,2. In 2003, the closely related SARS-CoV had been detected in domestic cats and a dog3. However, little is known about the
Song Wang et al.
Frontiers in physiology, 8, 1004-1004 (2017-12-23)
P311 was identified to markedly promote cutaneous wound healing by our group. Angiogenesis plays a key role in wound healing. In this study, we sought to define the role of P311 in skin wound angiogenesis. It was noted that P311
Alberto Stracuzzi et al.
Biomechanics and modeling in mechanobiology, 20(2), 751-765 (2021-02-04)
Probing mechanical properties of cells has been identified as a means to infer information on their current state, e.g. with respect to diseases or differentiation. Oocytes have gained particular interest, since mechanical parameters are considered potential indicators of the success
Johannes Dittmann et al.
Journal of the mechanical behavior of biomedical materials, 77, 764-775 (2017-08-12)
The present study focused on the material characterisation of porcine oocytes by experiments combined with an inverse finite-element method (iFEM) approach. In doing so, two different deformation states, compression and indentation, were realised to enable the validation of the numerical
Wen-Wei Zhang et al.
BMC infectious diseases, 18(1), 500-500 (2018-10-05)
Visceral leishmaniasis (VL), caused by Leishmania donovani complex parasites, is a neglected parasitic disease that is generally fatal if untreated. Despite decades of research to develop a sensitive VL diagnostic test, definitive diagnosis of VL still mainly relies on the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service