Skip to Content
Merck
All Photos(1)

Key Documents

M0650

Sigma-Aldrich

Medium 199

With Earle′s salts, without ʟ-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture, 10X

Synonym(s):

Cell growth medium, M199 Medium, TCM 199

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

Product Name

Medium 199, 10 ×, With Earle′s salts, without L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

sterility

sterile-filtered

form

liquid

concentration

10 ×

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

NaHCO3: no
phenol red: yes
sodium pyruvate: no
HEPES: no
Earle’s salts (5% CO2): yes
L-glutamine: no

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Medium 199 is a combination of vitamins, amino acids, and other factors that were originally developed as a completely defined media formulation for the culture of primary explants. This medium, when properly supplemented has broad applicability, particularly for non-transformed cells. Medium 199 is widely used for vaccine production, in vitro cultivation of primary pancreatic explants, and lens tissues.

Application

Medium 199 has been used:

  • to culture human mesothelial cells
  • as a component of the holding medium for the collection of embryos from pluriparous Boer goat
  • in the preparation of spheroid-embedded collagen matrices

Reconstitution

Supplement with 0.1 g/L L-glutamine, 2.2 g/L sodium bicarbonate at 1×.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Elena García-Gareta et al.
BioResearch open access, 2(6), 412-420 (2014-01-01)
The clinical demand for effective dermal substitutes continues as current commercially available products present limitations. However, there are no definitive in vitro methods to predict in vivo outcomes such as integration, cellularization and contraction, which may help the development of
Technical Note: Transfer of caprine blastocysts vitrified by the open pulled straw (OPS) or the solid surface procedure and warmed in sucrose-free medium
Garza D, et al.
Small Ruminant Research, 165, 111-114 (2018)
Woo-Jin Shin et al.
mBio, 9(6) (2018-11-30)
As oral poliovirus vaccine (OPV) causes vaccine-associated paralytic poliomyelitis, the polio endgame strategy introduced by the Global Polio Eradication Initiative calls for a phased withdrawal of OPV and an introduction of inactivated poliovirus vaccine (IPV). The introduction of IPV creates
Klaus Kratochwill et al.
Nephrology, dialysis, transplantation : official publication of the European Dialysis and Transplant Association - European Renal Association, 27(3), 937-946 (2011-08-23)
Exposure of mesothelial cells to peritoneal dialysis fluids (PDF) results in cytoprotective cellular stress responses (CSR) that counteract PDF-induced damage. In this study, we tested the hypothesis that the CSR may be inadequate in relevant models of peritoneal dialysis (PD)
Ming Yu et al.
Nature metabolism, 2(10), 1013-1020 (2020-09-09)
The intrahepatic milieu is inhospitable to intraportal islet allografts1-3, limiting their applicability for the treatment of type 1 diabetes. Although the subcutaneous space represents an alternate, safe and easily accessible site for pancreatic islet transplantation, lack of neovascularization and the resulting

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service