Skip to Content
Merck
All Photos(1)

Key Documents

55021C

SAFC

Hanks′ Balanced Salt solution

HBSS Modified, with phenol red, without calcium, without magnesium, liquid

Pharma Manufacturing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

Quality Level

description

for research or for further manufacturing use

sterility

sterile

form

liquid

technique(s)

cell culture | mammalian: suitable
cell culture | stem cell: suitable

components

NaHCO3: 350 mg/L
phenol red: 10.62 mg/L
Hanks’ salts (2% CO2): yes

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The essential function of Hanks′ Balanced Salt solution is to maintain pH as well as osmotic balance. It also provides water and essential inorganic ions to cells.

Application

Hanks′ Balanced Salt Solution (HBSS) is designed for use with cells maintained in non-CO2 atmospheric conditions. For cell dissociation procedures, use HBSS Modified, which is formulated without calcium and magnesium salts.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Stephanie Knowlton et al.
PloS one, 10(8), e0134400-e0134400 (2015-08-27)
Magnetic levitation, which uses a magnetic field to suspend objects in a fluid, is a powerful and versatile technology. We develop a compact magnetic levitation platform compatible with a smart-phone to separate micro-objects and estimate the density of the sample
S M Knowlton et al.
Scientific reports, 5, 15022-15022 (2015-10-23)
Sickle cell disease affects 25% of people living in Central and West Africa and, if left undiagnosed, can cause life threatening "silent" strokes and lifelong damage. However, ubiquitous testing procedures have yet to be implemented in these areas, necessitating a
Michael T Nedelcovych et al.
Journal of neuroimmune pharmacology : the official journal of the Society on NeuroImmune Pharmacology, 14(3), 391-400 (2019-06-19)
HIV-associated neurocognitive disorders (HAND) have been linked to dysregulation of glutamate metabolism in the central nervous system (CNS) culminating in elevated extracellular glutamate and disrupted glutamatergic neurotransmission. Increased glutamate synthesis via upregulation of glutaminase (GLS) activity in brain immune cells
Aubrey Ga Howard et al.
eLife, 10 (2021-02-17)
Neural crest cells (NCCs) are vertebrate stem cells that give rise to various cell types throughout the developing body in early life. Here, we utilized single-cell transcriptomic analyses to delineate NCC-derivatives along the posterior developing vertebrate, zebrafish, during the late
Xiaolei Zhu et al.
Neuropsychopharmacology : official publication of the American College of Neuropsychopharmacology, 44(4), 683-694 (2018-08-22)
There are a number of clinically effective treatments for stress-associated psychiatric diseases, including major depressive disorder (MDD). Nonetheless, many patients exhibit resistance to first-line interventions calling for novel interventions based on pathological mechanisms. Accumulating evidence implicates altered glutamate signaling in

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service