H4891
Hanks′ Balanced Salts
Modified, without calcium chloride, magnesium sulfate, phenol red and sodium bicarbonate, powder, suitable for cell culture
Pharma Manufacturing
Synonym(s):
Balanced Salt Solution, Hanks’ Salt Solution
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Formulation: click here.
Application
Hanks′ Balanced Salts may be used when working with stem cells or when growing cells at low densities. Also, it may be used to minimize cell attachment or aggregation, and for the preparation of external bathing solution and wash solution.
Quantity
Formulated to contain 9.5 grams of powder per liter of medium.
Reconstitution
Supplement with 0.35 g/L sodium bicarbonate.
Other Notes
The pH is adjusted after addition of sodium bicarbonate. Investigators who work with stem cells or cell clones frequently prefer media without phenol red.
supplement
Product No.
Description
Pricing
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Fish physiology and biochemistry, 38(2), 355-362 (2011-05-27)
The aim of this study was to compare DNA content in hepatocyte and erythrocyte nuclei of the European sunbleak, Leucaspius delineatus, in relation to nuclear and cell size by means of flow cytometry and fluorescence microscopy. The DNA standards, chicken
The Journal of neuroscience : the official journal of the Society for Neuroscience, 32(19), 6699-6710 (2012-05-11)
Hearing impairment due to the loss of sensory hair cells is permanent in humans. Considerable interest targets the hair cell differentiation factor Atoh1 as a potential tool with which to promote hair cell regeneration. We generated a novel mouse model
Advanced science (Weinheim, Baden-Wurttemberg, Germany), 7(18), 2001797-2001797 (2020-10-02)
In the last decade, organoid technology has developed as a primary research tool in basic biological and clinical research. The reliance on poorly defined animal-derived extracellular matrix, however, severely limits its application in regenerative and translational medicine. Here, a well-defined
Fc gamma receptor IIb participates in maternal IgG trafficking of human placental endothelial cells.
International journal of molecular medicine, 35(5), 1273-1289 (2015-03-18)
The human placental transfer of maternal IgG is crucial for fetal and newborn immunity. Low-affinity immunoglobulin gamma Fc region receptor IIb2 (FCGR2B2 or FcγRIIb2) is exclusively expressed in an IgG-containing, vesicle-like organelle (the FCGR2B2 compartment) in human placental endothelial cells;
Reproduction (Cambridge, England), 159(4), 493-501 (2020-01-23)
Maintenance of a suitable uterine milieu is important for embryo development and subsequent implantation during early pregnancy. High estrogen level in proestrous and estrous stages is essential for uterine anti-bacterial activity during preimplantation period. Lipocalin-2 is an essential molecule which
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service