Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

58711

Tube Fitting, Cheminert®

1/4-28 male UNF for 1/8 in. O.D. tubing 3 mm (includes washer), (natural color)

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$31.10

$31.10


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
$31.10

About This Item

UNSPSC Code:
41121815

$31.10


Please contact Customer Service for Availability

Request a Bulk Order

material

(natural color)
natural polypropylene nut
stainless steel washer

packaging

pkg of 10 ea

fitting

1/4-28 male UNF for 1/8 in. O.D. tubing 3 mm (includes washer)

compatibility

for use with 1/8 in. (3mm) O.D. tubing
for use with flanged tubing

Looking for similar products? Visit Product Comparison Guide

General description

Fittings and washers included.
  • Chemically inert
  • Zero dead volume, small bore
  • Autoclavable
  • 500 psi (35 kg/cm3) pressure rating

Legal Information

Cheminert is a registered trademark of Valco Instruments Co. Inc.
Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service