77199
Peptone, mycological
suitable for microbiology
Synonym(s):
Peptone from bovine meat, Mycological Peptone
About This Item
Recommended Products
biological source
bovine liver
Quality Level
form
powder
composition
amino-nitrogen, ≥3.8%
total nitrogen (N), ≥9%
ign. residue
≤15%
loss
≤12.0% loss on drying
pH
5-7 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear to very faintly turbid, yellow to brown
application(s)
food and beverages
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Biochem/physiol Actions
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service