Skip to Content
Merck
All Photos(1)

Key Documents

XX42P0K80

Millipore

Pellicon® Stainless Steel Holder Assembly

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€18,616.00

€18,616.00


Estimated to ship on10 April 2025Details



Select a Size

Change View
1 PKG
€18,616.00

About This Item

UNSPSC Code:
23151800

€18,616.00


Estimated to ship on10 April 2025Details


material

316 stainless steel assembly

Quality Level

packaging

1 ea of

parameter

7 bar max. inlet pressure (100 psi)

L × H × W

28 cm (11 in.) × 25.4 cm (10 in.) × 38.1 cm (15 in.)

weight

24 kg (52 lb)

General description

Pellicon® Stainless Steel Holder Assembly

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service