Skip to Content
Merck
All Photos(1)

Key Documents

XX8000025

Millipore

Tubing, 1/4 in. I.D.x 7.6 m, silicone

Peristaltic pump use

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€237.00

€237.00


Estimated to ship on03 October 2025Details



Select a Size

Change View
1 EA
€237.00

About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

€237.00


Estimated to ship on03 October 2025Details


material

silicone

parameter

2.75 bar max. inlet pressure (40 psi)

I.D.

6.4 mm (0.25 in.)

L

7.6 m (25 ft)

O.D.

9.5 mm (0.375 in.)

Application

Peristaltic pump use

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service