Skip to Content
Merck
All Photos(2)

Key Documents

XX42PMINIX

Millipore

Pellicon® MiniX Cassette Holder

Batch TFF, Single-pass TFF

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,157.00

€5,157.00


Estimated to ship on28 April 2025Details



Select a Size

Change View
1 EA
€5,157.00

About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

€5,157.00


Estimated to ship on28 April 2025Details


material

316L stainless steel

manufacturer/tradename

Pellicon®

parameter

4-50 °C temperature
7 bar max. inlet pressure (100 psi)

W

11.4 cm (4.5 in.)

depth

24 cm (9.5 in.)

weight

7 kg (15.5 lb)

fitting

3/4 in. inlet/outlet sanitary flange (Feed/retentate/permeate)

Related Categories

General description

The Pellicon® MiniX holder is provided with long tie rods to conveniently fit 2-4 Pellicon® 2 Mini cassettes in series for total areas of 0.2 to 0.4 m2 or Pellicon® 3 cassettes (88 cm2 and 0.11 m2) for a total areas of 176 cm2 to 0.44 m2, serialized with the Mini diverter plates kit for single-pass TFF operation.

Application

Batch TFF, Single-pass TFF

Features and Benefits

Application
  • Batch TFF, Single-pass TFF

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service