PXHVMPC50
Pellicon® XL Cassette with Durapore® Membrane
filtration area 50 cm2, pore size 0.45 μm
Synonym(s):
Pellicon XL Filter Module Durapore 0.45 μm 50cm2
Select a Size
€463.00
Estimated to ship on28 April 2025Details
Select a Size
About This Item
€463.00
Estimated to ship on28 April 2025Details
Recommended Products
material
PVDF membrane
polypropylene
polypropylene screen
Quality Level
feature
holdup volume 3.2 mL
manufacturer/tradename
Pellicon®
parameter
0.03–0.05 L/min recirculation rate
15 mL min. working volume
2.8 bar max. transmembrane pressure (40 psig)
5.5 bar max. inlet pressure (80 psi) at 50 °C
technique(s)
analytical sample preparation: suitable
protein purification: suitable
L
18.8 cm (7.4 in.)
W
3 cm (1.2 in.)
filtration area
50 cm2
membrane nominal area
50 cm2
gravimetric extractables
≤7.5 mg/device
matrix
Durapore®
pore size
0.45 μm nominal pore size
0.45 μm pore size
pH
1-11(cleaning)
1.5–9(continuous)
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For linear scalability to exist within a family of TFF devices, the channel geometry (path length and channel height) must be identical for each filter. The Pellicon® XL 50 cassette is the only TFF product of this size that can make this claim. The feed and permeate flow channels in every Pellicon® XL 50 cassette operate with the same pressure drop, flow velocity and concentration profile as the larger Pellicon® 2 cassettes. Other cassettes change feed or permeate flow channel dimensions or flow directions when scaling from a low-volume to a high-volume device Pellicon® XL 50 cassettes avoid these changes, providing simple, reliable linear scale-up.
Features and Benefits
Analysis Note
Legal Information
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service