Skip to Content
Merck
All Photos(1)

Key Documents

TANKASMIN

Milli-Q

Automatic Sanitization Module (ASM)

For use with Elix® and Milli-Q® Direct systems, Limits the development of biofilm inside the storage tank

Synonym(s):

Automatic Sanitization Module (ASM) Elix® and Milli-Q® Systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,130.00

€1,130.00


Available to ship on14 April 2025Details


Request more information

Select a Size

Change View
1 EA
€1,130.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

€1,130.00


Available to ship on14 April 2025Details


Request more information

AC/DC input

28 V

packaging

pkg of 1 unit

H × W × D

32 cm (12.6 in.) × 17 cm (6.7 in.) × 17 cm (6.7 in.)

compatibility

for use with Elix® Advantage
for use with Elix® Reference
for use with Milli-Q® Direct

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Some bacteria and other microorganisms may develop in stored pure water and compromise water purity. If left to proliferate, they may result in the formation of a biofilm. Biofilm is the accumulation of organic material made up of active and dead organisms capable of growing on the inner walls of the storage tank.
The Automatic Sanitization Module (ASM) helps to maintain high quality water with low bacteria levels. The ASM prevents the growth and proliferation of bacteria by utilizing the bactericidal properties of UV light, which is fitted inside the tank. Automatic UV exposure reduces bacteria levels and eliminates or limits significantly the need for chemical sanitization.

Application

Automatic Sanitization Module (ASM) is used in the optimal storage of high-quality pure water.

Features and Benefits

The ASM provides full flexibility for guaranteed results
  • 254 nm UV lamp, selected for its bactericidal effectiveness
  • Pre-programmed intervals of 10-min/day automatic UV illumination for optimized efficiency
  • Additional programmable and manual UV exposure possible to meet critical application requirements
  • Up to 45 min/day of UV exposure for total flexibility
  • UV lamp exchange alarm for easy maintenance
  • Compact design allowing installation on top of the storage tank

Other Notes

Directions For Use:
  • Organism Retention: Bacteria
  • Mode of Action: UV
  • Application: Biochemical and pharmaceutical laboratories
  • Intended Use: Water purification
  • Instructions for Use: This item provides water exposed to bactericidal UV lamp. Please refer to ""User Manual Automatic Sanitization Module"", chapter ""ASM installation"" in the package.
  • Storage Statement: Store in dry location.
  • Disposal Statement: Dispose of in accordance with applicable federal, state, and local regulations.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Does the ASM come with the UV lamp as in the picture?

    1 answer
    1. This Automatic Sanitization Module (ASM) comes with the UV lamp.
      This UV sanitization in the storage tank prevents bacteria proliferation and maintains sanitization effect.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service