Skip to Content
Merck
All Photos(1)

Key Documents

TANKPE060

Milli-Q

Storage Tank

60 L polyethylene storage tank, An optimally integrated storage solution for your pure (Type 2/3) water

Synonym(s):

60 Liter Polyethylene Storage Tank

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,790.00

€1,790.00


Estimated to ship on26 May 2025Details


Request more information

Select a Size

Change View
1 EA
€1,790.00

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

€1,790.00


Estimated to ship on26 May 2025Details


Request more information

material

polyethylene

feature

Stores and protects pure water

packaging

pkg of 1 unit

parameter

59 kg kg operating weight (130.1 lb)

H × W × D

83.3 cm (32.8 in.) × 38.1 cm (15 in.) × 38 cm (14.96 in.)

capacity

60 L

diam.

38 cm (14.96 in.)

volume

60 L
60000 mL

compatibility

for use with AFS®
for use with Direct-Q® UV
for use with Direct-Q®
for use with Elix® Advantage
for use with Elix® Essential UV
for use with Elix® Essential
for use with Elix® Reference
for use with Milli-Q® Direct
for use with RiOs Essential
for use with RiOs

Looking for similar products? Visit Product Comparison Guide

General description

This 60 L polyethylene (PE) storage tank maintains consistent purity of stored water and provides effective protection against airborne contaminants.
The reservoir stores pure water delivered by Elix® Essential/Essential UV/Advantage/Reference, Milli-Q® Direct, Direct-Q®, Direct-Q® UV, RiOs, RiOs Essential, AFS® D, and AFS® Essential water purification systems.

Application

This PE storage tank is a reliable storage solution for your pure water.

Features and Benefits

  • Compact, space-saving design.
  • Incorporates the latest technical developments and advanced features for storing water with consistent purity.
  • Polyethylene is selected for its minimum release of extractables.
  • Opaque walls block sunlight to prevent algae development.
  • Smooth inner surface prevents biofilm formation.
  • Cylindrical shape minimizes surface area in contact with water.
  • Conical reservoir base allows complete draining and facilitates rinsing during sanitization.
  • Pure water smoothly fed in at the bottom of the tank prevents the absorption of carbon dioxide.
  • Front valve enables manual dispensing of pure water.
  • Distribution valves permit connection to other laboratory equipment.
  • Hermetically sealed lid blocks air from entering the tank.
  • Reservoir vent filter (not included) protects water from airborne contaminants.
  • Aseptic overflow function maintains water quality by avoiding retro-contamination from the drain.
  • A large top opening allows manual cleaning during the sanitization procedure.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service