Skip to Content
Merck
All Photos(1)

Key Documents

TANKASMUV

Milli-Q

Automatic Sanitization Module (ASM)

For use with Large Systems, Inhibits the biofilm build-up inside the SDS-200 and 350-liter storage tanks

Synonym(s):

Automatic Sanitization Module (ASM) Large Systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,400.00

€1,400.00


Estimated to ship on16 April 2025Details


Request more information

Select a Size

Change View
1 EA
€1,400.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

€1,400.00


Estimated to ship on16 April 2025Details


Request more information

AC/DC input

120 V, 60 Hz

feature

UV lamp inhibits bacteria growth and biofilm formation on the inner walls of the tank.

packaging

pkg of 1 unit

L

32 cm (12.6 in.)

compatibility

for use with Elix®
for use with RiOs Large

shipped in

ambient

General description

Automatic Sanitization Module (ASM) UV accessory is fabricated to minimize bacterial growth and biofilm build up inside the tank during storage. ASM device is installed directly into the top cover of the SDS-200 and 350-liter storage tanks.
The ASM is operated and controlled directly by RiOs or Elix® water purification systems. No mains power required.

Application

ASM unit supports Essential Storage & Distribution Systems (SDS) that stores 200 to 350 Liters of pure water.

Features and Benefits

  • Contains a 254 nm low-pressure mercury vapor UV lamp, selected for its germicidal effectiveness.
  • Compact design, allowing easy installation in the top of SDS reservoirs.
  • Pre-programmable intervals of 10 min/day automatic UV illumination for optimized efficiency.
  • UV lamp exchange alarm for optimum performance and easy maintenance.
  • Eliminates the need for regular chemical sanitization.
  • Allow an additional 250 mm (9.8 inches) above SDS for installation and replacement of UV lamp.
  • Length of cable for connection to the RiOs or Elix® system: 5 meters (16.4 feet).

Other Notes

Directions for Use

  • Organism Retention: Bacteria
  • Mode of Action: UV
  • Application: Biochemical and pharmaceutical laboratories
  • Intended Use: Water purification
  • Instructions for Use: This item provides water exposed to bactericidal UV lamp. Please refer to "User Manual Automatic Sanitization Module", chapter "ASM installation" in the package.
  • Storage Statement: Store in dry location.
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service