Skip to Content
Merck
All Photos(1)

Key Documents

ZFWATDET4

Milli-Q

Water sensor

For use with AFS, Elix Advantage / Essential / Reference, Milli-Q Direct / Reference and RiOs Essential systems

Synonym(s):

Water Sensor for Water Systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€226.00

€226.00


Available to ship on14 April 2025Details


Request more information

Select a Size

Change View
1 EA
€226.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

€226.00


Available to ship on14 April 2025Details


Request more information

AC/DC input

230 V, 50 - 60 Hz

material

POM body (machined)
stainless steel electrode

packaging

pkg of 1 unit

compatibility

for use with AFS®
for use with Elix® Advantage
for use with Elix® Essential UV
for use with Elix® Essential
for use with Elix® Reference
for use with Milli-Q® Direct
for use with Milli-Q® Reference
for use with RiOs Essential

shipped in

ambient

General description

The water sensor is connected to the water purification system and placed on the floor or benchtop. In the unlikely event of a leak, the sensor detects water spillage on the floor or benchtop and automatically closes the system′s inlet solenoid valve to protect the lab surroundings and other instruments from water damage.

Features and Benefits

  • Greatly reduces risk of flooding and damage to the lab or instruments
  • Provided with a cable length of 4 meters
  • A water sensor extension (TANKLK002) can be connected in series to this water sensor. This allows you to install water sensors 8 meters away from the system. A typical installation would have the primary water sensor on the bench and the sensor extension on the floor.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service