Skip to Content
Merck
All Photos(1)

Key Documents

854979

Supelco

Crimp seal with PTFE/butyl septa

aluminum seal, open center (10mm opening), gray PTFE/butyl rubber, diam. × thickness 20 mm × 0.118 in., pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$92.70

$92.70


Available to ship on10 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$92.70

About This Item

UNSPSC Code:
41122001

$92.70


Available to ship on10 April 2025Details


Request a Bulk Order

material

aluminum seal
gray PTFE/butyl rubber

feature

open center (10mm opening)

hardness

50 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × thickness

20 mm × 0.118 in.

compatibility

for use with 20mm crimp seal vials

Looking for similar products? Visit Product Comparison Guide

General description

Crimp seals, 11 mm, with PTFE/rubber septa are for use with 20 mm crimp top vials. The PTFE/rubber septa are compatible with most organic solvents many organic solvents: acetic acid (<50%), acetonitrile, acetone, alcohols, DMSO, phenol and are not compatible with alkanes, benzene, carbon disulfide, chlorinated solvents and cyclohexane.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Crimpers Hand crimper, for use with 20mm seals, pkg of 1&#160;ea

33280-U

Crimpers

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service