Skip to Content
Merck
All Photos(1)

Key Documents

27293

Supelco

Headspace vial, clear glass, beveled top, flat bottom

volume 6 mL, O.D. × H 22 mm × 38 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$679.00

$679.00


Estimated to ship on04 April 2025


Request a Bulk Order

Select a Size

Change View
1000 EA
$679.00

About This Item

UNSPSC Code:
41121806

$679.00


Estimated to ship on04 April 2025


Request a Bulk Order

material

beveled finish clear glass vial

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 1000 ea

O.D. × H

22 mm × 38 mm

volume

6 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

General description

Headspace vials are commonly manufactured in several sizes. The style and diameter of headspace vials depend on the autosampler. Beveled finish vial reduces the amount of sealing surface between the crimp seal and the glass surface.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

José Ávila-Mendoza et al.
Molecular neurobiology, 57(9), 3785-3802 (2020-06-25)
Krüppel-like factors (KLFs) play key roles in nervous system development and function. Several KLFs are known to promote, and then maintain neural cell differentiation. Our previous work focused on the actions of KLF9 in mouse hippocampal neurons. Here we investigated

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service