Skip to Content
Merck
All Photos(1)

Key Documents

Z292036

Supelco

Headspace vial, clear glass, beveled top, flat bottom

volume 20 mL, O.D. × H × I.D. 23 mm × 75 mm × 12.5 mm, for use with A.I., Dani Headspace, Dani Purge and Trap, Hewlett-Packard, PerkinElmer, Tekmar, Varian Genesis, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$90.40

$90.40


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$90.40

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

$90.40


Check Cart for Availability

Request a Bulk Order

material

clear glass vial

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

23 mm × 75 mm × 12.5 mm

volume

20 mL

fitting

thread for 20 mm

compatibility

for use with A.I.
for use with Dani Headspace
for use with Dani Purge and Trap
for use with Hewlett-Packard
for use with PerkinElmer
for use with Tekmar®
for use with Varian Genesis

Looking for similar products? Visit Product Comparison Guide

Legal Information

Tekmar is a registered trademark of Tekmar Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service