Skip to Content
Merck
All Photos(1)

Key Documents

57178

Supelco

Empty polypropylene SPE Tube with PE frits, 20 μm porosity

volume 60 mL, pk of 16

Sign Into View Organizational & Contract Pricing

Select a Size

16 EA
$169.00

$169.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
16 EA
$169.00

About This Item

UNSPSC Code:
12352200

$169.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

polypropylene

description

includes polyethylene frits: 20 μm pore size

packaging

pk of 16

technique(s)

solid phase extraction (SPE): suitable

volume

60 mL

pore size

20 μm

application(s)

PFAS testing
food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Empty SPE Tubes allow you to pack your own SPE cartridges

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service