Skip to Content
Merck
All Photos(1)

Key Documents

57022

Supelco

Empty SPE Tube (no frits)

volume 60 mL, pk of 12

Synonym(s):

SPE Reservoir

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$90.50

$90.50


Available to ship on16 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
12 EA
$90.50

About This Item

UNSPSC Code:
12352200

$90.50


Available to ship on16 April 2025Details


Request a Bulk OrderRequest a Sample

material

polypropylene

packaging

pk of 12

technique(s)

solid phase extraction (SPE): suitable

volume

60 mL

application(s)

PFAS testing
food and beverages

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

When used in conjunction with SPE Tube Adapters, empty SPE tubes can be stacked on top of a standard SPE cartridge during processing. The empty SPE cartridge acts as a reseroir to accommodate larger sampling volumes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–3 of 3 Questions  
  1. Referencing the Empty SPE Tube (no frits), Product 57022: What material are these made from?

    1 answer
    1. This empty SPE tube is made of polypropylene.

      Helpful?

  2. What are the dimensions of Product 57022, Empty SPE Tube (no frits), volume 60 mL?

    1 answer
    1. The outer diameter of Product 57022, Empty SPE Tube (no frits),is 29.8 mm, the inner diameter in 26.6 mm, and the length of the tube 135.7 mm (a little over 5 inches).  The length of the luer tip is 9.4 mm.

      Helpful?

  3. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service