The Preppy Manifold is not intended to be taken apart.
57160-U
Preppy 12-Port Vacuum Manifold
Synonym(s):
12 port SPE cartidge tube vacuum manifold
Select a Size
About This Item
Recommended Products
product line
Preppy
Quality Level
technique(s)
solid phase extraction (SPE): suitable
application(s)
food and beverages
General description
Two optional collection racks are available; one holds both 2 and 4 mL autosampler vials, and the other holds 15 and 20 mL vials. An optional vacuum gauge/bleed valve assembly can be installed to allow precise control of the vacuum used with the Preppy manifold.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Are the needles in this product removable?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What is the weight of product 57160-U, Preppy™ 12-Port SPE Manifold?
1 answer-
The weight of product 57160-U, Preppy™ 12-Port SPE Manifold, is 8800 grams = 19.4 lbs.
Helpful?
-
-
What are the dimensions of the Preppy 12-Port Vacuum Manifold, Product No. 57160-U?
1 answer-
The Preppy 12-Port Vacuum Manifold, Product No. 57160-U, measures 7.75in x 3.875in x 3.75in (L x W x H).
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service