Skip to Content
Merck
All Photos(1)

Key Documents

29557-U

CGA-580 Gas Cylinder Pressure Regulator

2-stage high purity, parameter 0-100 psi

Synonym(s):

Pressure Regulator (He, Ar, N2)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$938.00

$938.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$938.00

About This Item

UNSPSC Code:
41112500
NACRES:
SB.54

$938.00


Check Cart for Availability

Request a Bulk Order

parameter

0-100 psi

Looking for similar products? Visit Product Comparison Guide

General description

For use with helium, nitrogen, or argon gas cylinders.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What level of gas purity is this rated for? 99.9% as compared to 99.999%+, or something in between?

    1 answer
    1. This pressure regulator is suitable for "high purity" grade gases which have specifications of >99.998% absolute purity. Separate specialty pressure regulators are manufactured for use with "ultra-high purity" grade gases, which generally have specifications of >99.999% purity and maximum ppm concentration thresholds for individual gas impurities.

      Helpful?

  2. What is the outlet type and dimensions for the product 29557-U?

    1 answer
    1. The outlet fitting is a 1/8" male Swagelok, ready to use with copper or stainless steel tubing.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service