Skip to Content
Merck
All Photos(1)

Key Documents

23831-U

In-Line Pressure Regulator (economy model)

Regulator body (outlet pressure 0-50 psi), gauge, and panel mount bracket

Synonym(s):

Inline Pressure Regulator (0-50 psi)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$260.00

$260.00


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$260.00

About This Item

UNSPSC Code:
41112500
NACRES:
SB.54

$260.00


Available to ship on22 April 2025Details


Request a Bulk Order

parameter

300 psig max. inlet pressure (21 bar)

Looking for similar products? Visit Product Comparison Guide

General description

The economy in-line pressure regulator is an inexpensive version for general lab applications. Use it with gas streams for pneumatic control, and other non-chromaotgraphic purposes. 300 psig maximum inlet pressure. 1/8 in. brass Swagelok nuts and ferrules included.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Helena M Leal et al.
Scientific reports, 7(1), 17965-17965 (2017-12-23)
Anecdotes related to preferential mosquito bites are very common, but to date there is no complete explanation as to why one out of two people systematically receives more mosquito bites than the other when both are equally accessible. Here we

Questions

  1. Can you give me a online-catalogue of this product? I am looking for the regulator whose output pressure range from 1 to 300kPa. I want to know the exact pressure range, precision, and sensitivity of this product. Thankyou

    1 answer
    1. The outlet pressure range for this regulator is 0 to 344.7 kPa. Each graduation on the gauge is 13.8 kPa. The maximum input pressure is 2757.9 kPa.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service