Skip to Content
Merck
All Photos(1)

Key Documents

27532

Supelco

Vials, screw top with black polypropylene hole cap (10-425 thread), large opening, pre-assembled

volume 2 mL, amber glass vial, red PTFE/silicone septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$166.00

$166.00


Estimated to ship on15 April 2025


Request a Bulk Order

Select a Size

Change View
100 EA
$166.00

About This Item

UNSPSC Code:
41122001

$166.00


Estimated to ship on15 April 2025


Request a Bulk Order

material

amber glass vial
black polypropylene cap
red PTFE/silicone septum

feature

closure type black polypropylene hole cap
closure type screw top vial
pre-assembled

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 10-425

compatibility

for use with Varian 8200 Autosampler

Looking for similar products? Visit Product Comparison Guide

General description

Vials are used basically to inject samples from an autosampler and the autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials. Screw top vials are used on many autosamplers with a large opening of 6 mm. Amber glass helps in preventing sensitive samples under investigation from exposure to UV light. The threads on the larger opening vials are 10-425. Includes a black polypropylene hole cap and a PTFE/silicone septum, suitable for use with most organic solvents (until pierced) and not recommended for use with chlorosilanes.

Suitability

Autosampler compatibility:
PerkinElmer Autosystem
PE ISS-100, 200, Integral 4000 and Series 200
Shimadzu GC and LC Autosamplers
Spark Marathon, Midas, Triathlon
Thermo HPLC Spectra System
Waters Alliance
Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Other Notes

The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
  • 24719, 24720Glass insert, conical bottom, 6 x 29mm
  • 24721Glass insert with bottom spring, 6 x 29mm
  • 24722Polypropylene insert with bottom spring, 6 x 29mm
  • 24717, 24718Glass insert, conical bottom, 6 x 31mm
  • 24715, 24716Glass insert, flat bottom, 6 x 31mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service