Skip to Content
Merck
All Photos(1)

Documents

27162

Supelco

Vials, screw top, clear glass (vial only)

volume 15 mL, clear glass vial, thread for 18-400, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

21 mm × 70 mm × 12 mm

volume

15 mL

fitting

thread for 18-400

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

It has been used in vapour trap for determining atmospheric water vapour for isotopic analysis. It has also been used in solid phase microextraction (SPME) combined with gas chromatography/mass spectrometry (GC/MS) method during the determination of oxidation of freeze-dried chicken myofibrils spiked with methyl linoleate.

required but not provided


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Solid phase microextraction- gas chromatography for quantifying headspace hexanal above freeze-dried chicken myofibrils.
Goodridge, Carolyn F., et al.
Journal of Agricultural and Food Chemistry, 51.15, 4185-4190 (2003)
A rapid method for the sampling of atmospheric water vapour for isotopic analysis.
Peters, Leon I., and Dan Yakir.
Rapid Communications in Mass Spectrometry, 24.1, 103-108 (2010)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service