Skip to Content
Merck
All Photos(1)

Key Documents

27146

Supelco

Cap liner, PTFE

white PTFE, diam. × thickness 13 mm × 0.010 in., for use with 4 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$66.30

$66.30


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$66.30

About This Item

UNSPSC Code:
41122001

$66.30


Check Cart for Availability

Request a Bulk Order

material

PTFE liner
white PTFE

description

Oversized for better sealing ability.

packaging

pkg of 100 ea

diam. × thickness

13 mm × 0.010 in.

compatibility

for use with 4 mL vial
for use with screw cap, 13-425

Looking for similar products? Visit Product Comparison Guide

Application

Cap liner, PTFE may be used for Erlenmeyer flasks for COD determination.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A Modified sealed oven-UV method of COD determination.
CHEN, JUNMING, TENGCHANG PAN, and CHINWANG HUANG
Eisei-kagaku, 40.4, 338-343 (1994)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service