Skip to Content
Merck
All Photos(1)

Key Documents

20488

Supelco

Cleaned Copper Tubing

tubing L × O.D. × I.D. 50 ft × 1/8 in. (3.18 mm) × 0.065 in. (1.65 mm)

Synonym(s):

PRECLEANED COPPER TUBING 1/8IN, 50FT COIL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$189.00

$189.00


Available to ship on14 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$189.00

About This Item

UNSPSC Code:
41115720

$189.00


Available to ship on14 April 2025Details


Request a Bulk Order

material

copper tubing (GC plumbing quality)

technique(s)

gas chromatography (GC): suitable

tubing L × O.D. × I.D.

50 ft × 1/8 in. (3.18 mm) × 0.065 in. (1.65 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Solvent-washed to ASTM B-280 specifications, plus in-house proprietary cleaning performed, to remove residual hydrocarbons. Use for most GC plumbing applications.

Application

Copper tubing maybe used in the study of paramagnetic resonance spectra of free radicals in liquids like hydrogen peroxide and alcohols.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Paramagnetic resonance study of liquids during photolysis: Hydrogen peroxide and alcohols.
Livingston R and Zeldes H.
J. Chem. Phys. , 44 (3), 1245-1259 (1996)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service