Skip to Content
Merck
All Photos(1)

Key Documents

19143-U

pk6 Needles 22 ga 2in Pt3 250uL-10mL

needle size 22 ga, needle L 51 mm (2 in.), for use with 250μL-10mL syringe

Synonym(s):

Hamilton® needles for RN syringes, blunt tip

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$94.80

$94.80


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
6 EA
$94.80

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

$94.80


Available to ship on22 April 2025Details


Request a Bulk Order

material

blunt tip stainless steel needle (point style 3)

needle size

22 ga

description

blunt tip (stainless steel)

feature

blunt tip (point style 3)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7780-04

needle L

51 mm (2 in.)

volume

250-10000 μL

compatibility

for use with 250μL-10mL syringe
for use with Rheodyne Injection Valve

Looking for similar products? Visit Product Comparison Guide

General description

pk6 Needles 22 ga 2in Pt3 250 μL-10 mL are equipped with 90° blunt tips which have chamfered and polished edges that eliminate damage to the valve′s rotor seal and stator face. This style also can be used for pipetting of liquids.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service