Skip to Content
Merck
All Photos(1)

Documents

26283

Hamilton® SampleLock syringe

1750SL, volume 0.5 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

feature

syringe type Sample Lock

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81256

needle L

51 mm (2 in.)

volume

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Twist valve locks the sample in the syringe
  • Positive rear plunger stop eliminates sample loss and plunger blowout at high pressures (not applicable to 1705 and 1710 models)
  • Connects to either male or female luer fittings by using an adapter
  • Male and female luer and male luer lock adapters thread onto the SampleLock valve making the syringe compatible with many connectors and fittings
  • All adapters have a Kel-F (CTFE) fluid path, with a port diameter of 0.039 in.
  • Internal standards can be added through the valve port into the sample contained in the syringe
     

Other Notes

We recommend replacement needle Cat. No. 19136-U (22s ga needle) for the 1705SL, 1710SL and 1725SL syringes; Cat. No. 19137-U (22 ga needle) is recommended for the larger syringes. Both replacement needles will fit 250 μL to 10 mL syringes and will fit any SampleLock syringe.

Plunger Assemblies are available for the 1705SL (Cat. No. 26152-U) and 1710SL (Cat. No. 26154) syringes.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service