Skip to Content
Merck
All Photos(2)

Key Documents

21741

Hamilton® needles for LT and TLL syringes

Metal hub (N), needle size 22 ga (blunt tip), needle L 51 mm (2 in.), pkg of 6 ea

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$81.90

$81.90


Available to ship on04 April 2025Details


Request a Bulk Order

Select a Size

Change View
6 EA
$81.90

About This Item

UNSPSC Code:
41122001

$81.90


Available to ship on04 April 2025Details


Request a Bulk Order

material

blunt tip stainless steel needle (point style 3)

needle size

22 ga (blunt tip)

feature

needle type Metal hub for TLL syringes, LT or TLL connectors

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 91022

needle L

51 mm (2 in.)

compatibility

for use with Hamilton LT and TLL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton needles are manufactured from 304 stainless steel. The standard needle length is 51 mm (2 in.). Blunt needle point is suitable for use with HPLC injection valves and for sample pipetting.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service