Skip to Content
Merck
All Photos(1)

Key Documents

28626-U

Hamilton® 1002LTN syringe

1002LTN, volume 2.5 mL, needle size 23 ga (cone tip, side port), needle L 56 mm (2.2 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$472.00

$472.00


Available to ship on10 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$472.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

$472.00


Available to ship on10 April 2025Details


Request a Bulk Order

material

cone tip, side port stainless steel (point style 5)

needle size

23 ga (cone tip, side port)

description

gastight

feature

GASTIGHT® Syringe, Fixed Needle

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203084

needle L

56 mm (2.2 in.)

volume

2.5 mL

compatibility

for use with CTC COMBI PAL (luer tip needle)

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service