Skip to Content
Merck
All Photos(1)

Key Documents

20690-U

Hamilton® GASTIGHT® syringe, 1700 series

1750LTN, volume 0.5 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

1700 Series TM=["GASTIGHT"] Syringe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$120.00

$120.00


Available to ship on07 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$120.00

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

$120.00


Available to ship on07 April 2025Details


Request a Bulk Order

material

PTFE plunger tip
bevel tip stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

description

Gastight®

feature

needle type LTN (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81217

needle L

51 mm (2 in.)

volume

0.5 mL

Looking for similar products? Visit Product Comparison Guide

Application

  • Macro to nano: a simple method for transporting cultured cells from milliliter scale to nanoliter scale: This study highlights a technique for transitioning cell cultures from larger to smaller scales using precision equipment such as the Hamilton GASTIGHT syringe, showcasing its critical role in maintaining accuracy and sterility during the process (Seale KT, Faley SL, Chamberlain J, Wikswo JP Jr, 2010).

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service