Skip to Content
Merck
All Photos(1)

Documents

PVC502500

Millipore

PVC Membrane Filter, 5.0 μm Pore Size

Millipore, filter diam. 25 mm, hydrophobic

Synonym(s):

Hydrophobic Polyvinyl chloride membrane filter discs, PVC Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PVC membrane
plain filter
white filter

Agency

in accordance with NIOSH 5700

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

2.9 L/min-cm2 air flow rate

filter diam.

25 mm

thickness

50 μm

pore size

5.0 μm pore size
80 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: PVC5
Filter Type: Screen filter
Polyvinylidene chloride (PVC) membranes are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyze silica, carbon black, metals, quartz particulates and others.

•Filters composed of pure medical-grade PVC
•Use for air monitoring applications to analyze silica, carbon black or quartz particulates
•Available in 5.0 µm filters

Features & Benefits:
•High-quality, medical-grade PVC polymer
•PVC is non-hygroscopic, so humidity will not impact your gravimetric analysis

Applications:
Air Monitoring of Particulate Contaminants Including Silica, Metals, and Quartz

Application

  • Air monitoring
  • Particle analysis
  • Silica particle analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service