Skip to Content
Merck
All Photos(2)

Key Documents

PVC504700

Millipore

PVC Membrane Filter, 5.0 μm Pore Size

Millipore, filter diam. 47 mm, hydrophobic

Synonym(s):

PVC Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$881.00

$881.00


Available to ship on14 April 2025Details



Select a Size

Change View
100 EA
$881.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$881.00


Available to ship on14 April 2025Details


material

PVC membrane
plain filter
white filter

Agency

in accordance with ASTM® F21

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

100 °C max. temp.
2.9 L/min-cm2 air flow rate

diam.

47 mm

filter diam.

47 mm

thickness

50 μm

pore size

5.0 μm pore size
80 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: PVC5
Filter Type: Screen filter
Polyvinylidene chloride (PVC) membranes are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyze silica, carbon black, metals, quartz particulates and others.

•Filters composed of pure medical-grade PVC
•Use for air monitoring applications to analyze silica, carbon black or quartz particulates
•Available in 5.0 µm filters

Features & Benefits:
•High-quality, medical-grade PVC polymer
•PVC is non-hygroscopic, so humidity will not impact your gravimetric analysis

Applications:
Air Monitoring of Particulate Contaminants Including Silica, Metals, and Quartz

Application

  • Air monitoring
  • Particle analysis
  • Silica particle analysis

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service