Skip to Content
Merck
All Photos(2)

Key Documents

PVC503700

Millipore

PVC Membrane Filter, 5.0 μm Pore Size

Millipore, filter diam. 37 mm, hydrophobic

Synonym(s):

Hydrophobic Polyvinyl chloride membrane filter discs, PVC Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$751.00

$751.00


Check Cart for Availability


Select a Size

Change View
100 EA
$751.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$751.00


Check Cart for Availability

material

PVC membrane
plain filter
white filter

Agency

in accordance with ASTM® E1553
in accordance with NIOSH 0500,0600,5000,5011,5019,5026,5030,5032,5035,7300,7500,7501,7504,7505,7600,7601,7602,7603,7604,7605
in accordance with OSHA ID 215,ID142

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

2.9 L/min-cm2 air flow rate

diam.

37 mm

filter diam.

37 mm

thickness

50 μm

pore size

5.0 μm pore size
80 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Application

  • Air monitoring
  • Particle analysis
  • Silica particle analysis

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Does this product have special treatment? what is its contact angle with water?

    1 answer
    1. The filters are composed of pure, untreated medical-grade polyvinyl chloride (PVC). The contact angle of unmodified PVC is approximately 80 degrees.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service