Skip to Content
Merck
All Photos(1)

Key Documents

AG4502550

Millipore

Pure Silver Membrane Filter, 0.45 μm Pore Size

Millipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Hydrophilic silver membrane Filter discs, Silver Membrane Filter for air monitoring, Silver Membrane Filter, 0.45 µm, 25 mm

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
$1,010.00

$1,010.00


Available to ship on08 April 2025Details



Select a Size

Change View
50 PKG
$1,010.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$1,010.00


Available to ship on08 April 2025Details


material

light tan filter
plain filter
silver membrane (pure)

Quality Level

Agency

in accordance with NIOSH 6011,7500,7501,7504,7505,9000
in accordance with OSHA ID142

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

>1.3 mL/min-cm2 water flow rate

diam.

25 mm

filter diam.

25 mm

thickness

50 μm

pore size

0.45 μm pore size

bubble point

>7 psi at 23 °C

shipped in

ambient

General description

This is a 25 mm Hydrophilic Pure Silver membrane filter with a 0.45 um ( 0.45 micron filter ) pore size. Used for air monitoring of carbon black, coal tar products, coke oven emissions & silica. Referenced by NIOSH for collecting airborne contaminants.

Application

  • Air monitoring for asbestos, lead sulfide, crystalline and amorphous silica
  • Crystalline silica analysis by x-ray diffraction
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

For NIOSH 9000this page lists applicable products and materials to do the application

Guidance on membrane filters for airborne asbestos determination and asbestos air monitoring by method.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service