Z742296
MiniMag™ Mini Magnetic Stirrer
AC/DC input 230 V AC, UK plug
Synonym(s):
benchmark Scientific mini centrifuge, ministirrer, personal stirplate
Select a Size
$215.00
Select a Size
About This Item
$215.00
Recommended Products
feature
30 mm max stir bar
manufacturer/tradename
Benchmark Scientific S1005-E-UK
parameter
100-1500 rpm speed
4-45 °C temp. limit
W × depth × H
4.7 in. (12 cm) × 4.7 in. (12 cm) × 1.2 in. (3 cm)
plate size × W × L
× 85 mm × 85 mm
platform W × D
3.4 in. (8.5 cm) × 3.4 in. (8.5 cm)
weight
0.45 lb (0.2 kg)
Looking for similar products? Visit Product Comparison Guide
General description
and other laboratory vessels for stirring volumes as large as 1.5 liters.
The stirring speed is continuously adjustable from 100 to 1500rpm. For temperature sensitive samples, the MiniMag is incubator and cold-room safe for use from 4°C to 45°C.
Features and Benefits
- Mini sized, less than 3.5 in. wide
- Adjustable speed control, 100 to 1500 rpm.
- Effectively mixes volumes up to 1.5 L
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service