Skip to Content
Merck
All Photos(2)

Key Documents

HS120584

Magnetic Induction Stirrer

AC/DC input 100 V / 240 V, universal plug set, gray, purple

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$728.00

$728.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$728.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$728.00


Check Cart for Availability

material

gray
purple
silicone plate

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 120584

parameter

2,000 rpm speed (max.)

plate diam.

160 mm

Looking for similar products? Visit Product Comparison Guide

General description

Strong, motor-less and maintenance free
Superior Functional Design
  • Advanced magnetic coil technology drives the spinning of the stir bar maintaining continuous, constant speed for reproducible results
  • Magnetic coupling is optimized by using alternating current (AC) as its driving force strong enough to stir viscous solutions
  • Motor-less operation generates minimal heat ideal for stirring temperature sensitive samples and environments for long periods
  • With no moving parts, produces less vibration and quieter operation over traditional magnetic stirrers

Intuitive Operation
  • Multiple stirring modes are easy to program
  • Bright digital display precisely controls time and speed
  • Quickly meets stirring speeds with rapid acceleration and braking (less than 10 seconds)

Packaging

INCLUDES:
Magnetic Induction Stirrer
2 Stir Bars 35 mm x 12 mm, Cylindrical Shape
1 Silicone Anti-skid Plate Cover
1 Low Voltage, Double Insulated Power Adapter (110-240 VAC, 50/60 Hz) with 4 Interchangeable Plugs

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service