Skip to Content
Merck
All Photos(2)

Key Documents

Z654531

Julabo® circulators for flammable bath fluids

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$7,380.00

$7,380.00


Check Cart for Availability


Select a Size

Change View
1 EA
$7,380.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

$7,380.00


Check Cart for Availability

AC/DC input

230 V

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Julabo 9118612

availability

available only in EU

parameter

-20-150 °C temp. range
0.35 bar pump pressure
15 L/min pump flow
±0.03 °C temp. stability

cooling capacity

100 W (at 0 °C)
160 W (at 20 °C)

heater capacity

2 kw

bath opening W × L × D

13 cm × 15 cm × 13 cm

capacity

4.5 L

volume

4.5 L
4500 mL

weight

22 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Extended working temperature ranges
  • Suitable for use with flammable bath fluids
  • Classification III according to DIN 12876-1
  • LED temperature display
  • Key pad allows automatic toggle to display actual values
  • PID temperature control
  • Adjustable high temperature cut off, with self protecting low liquid level for flammable bath fluids

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service