Skip to Content
Merck
All Photos(2)

Key Documents

HS120155

Mini 1L Stirrer

AC/DC input 100 V / 240 V, universal plug set, polycarbonate plate, gray, purple

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$191.00

$191.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$191.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$191.00


Check Cart for Availability

material

acrylonitrile-butadiene-styrene (ABS) plate
gray
polycarbonate plate
purple

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 120155

parameter

2,200 rpm speed (max.)

plate diam.

95 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Mini Magnetic Stirrer by Heathrow Scientific is an economical solution made for ultimate function with optimal magnetic coupling to ensure dependable stirring efficiency.
A powerful magnetic coupling of the high-quality stir bar and the unit ensures consistent accurate alignment which significantly reduces spin-outs during acceleration or deceleration of spin speeds and ensure maximum stirring performance, every time for volumes up to 3 L.
The mini stirrer is made from an ABS and PC blend that is chemical resistant making the unit easy to clean.
The low-profile design is lightweight for transporting with ease and the small footprint saves valuable space on a bench top.
The mini stirrer offers quiet operation with low vibration which helps users stay focused by reducing noise in the lab.
Ideal for routine stirring applications in general research, life science, industrial, quality analysis, and clinical lab settings.

Packaging

INCLUDES:
1 Mini Magnetic Stirrer
2 Stir bars 9 mm x 35 mm
1 Low voltage, double insulated power adapter with 4 interchangeable plugs

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service